References
Parker:P6M-PAB3
Rubix:156A5385
Manufacturer :P6M-PAB3

Documents
Product details : PARKER SILENCER P6M-PAB3
Strengths
•Ultra light weight versions
High noise level reduction
Low back pressure generation
High noise level reduction
Low back pressure generation
Technical specifications
Attributes
| Connecting diameter (inch) | g 3/8 '' |
|---|---|
| Material | plastic |
| Length | 60 mm |
| Max. service pressure | 17 bar |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 10.16 excl. VAT
/ Each
£ 12.19 incl. VAT
- Usually arrives within 14 working days
