Silencer UC
Connecting diameter (inch) | M7 '' |
---|
Logistics dimensions (L x W x H) | 15x5x15 mm |
---|---|
Logistic Weight | 1,77 g |
Connecting diameter (inch) | M7 '' |
Material | Polyethylene |
Max. service pressure | 10 bar |
Sound level | 58 dB |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 11 ) days