References
SMC:AN900-20
Rubix:118A4474
Manufacturer :00001390
EAN:3618035573061

Documents
Product details : SMC AN900-20 SILENCER
Series AN silencers offer various styles and low backpressure in a compact, easy mounting design. The high noise reduction style provides over 35dB(A) noise reduction and the case is UL94-V0 grade, flame resistant material. Series AN is available with R(PT) or NPT threads.
•Fluid: compressed air
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN900-20 (Size 9-Standard, Noise Reduction-Standard (30 dB), Port Size 2)
•Noise reduction: 25-35 dB(A) or more
•Maximum operating pressure: 1.0MPa
•Effective area mm 2 (Cv): AN*00 35-960 (1.9-53);
•AN*02 35-90 (1.9-5.0); AN*03 10-60 (0.6-3.3)
•Ambient & fluid temperature: 5 - 60° C
Model: AN900-20 (Size 9-Standard, Noise Reduction-Standard (30 dB), Port Size 2)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x263x86 mm |
|---|---|
| Logistic Weight | 816 g |
| Connecting diameter (inch) | 2 '' |
| Material | aluminum alloy (body); carbon steel (cover/plates); absorbent material (resin sintered body) |
| Length | 256 mm |
| Max. service pressure | 10 bar |
| Sound level | 30 dB |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 78.07 excl. VAT
/ Each
£ 93.68 incl. VAT
- Delivery usually within ( 4 ) days