• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. CEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100

CEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100

Insulated Crimp Terminals

See technical informationSee documents

References

Cembre:BF-M5
Rubix:271406
brand logo
brand logo

Technical specifications

Typering terminal
See all Specifications

Documents

Product details : CEMBRE BF-M5 TERMINALS BLUE 5MM RING PACK OF 100


Technical specifications


Attributes
Typering terminal
Modelbf-m5
Materialpvc
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories

ENGEX ACCESSORIES 611025 ISO1.54 INS. TERM FEMALE RED PACK OF 100MENNEKES 14520 MENNEKES CEE COUPLING XTRA 6H 400V IP54PARWELD CP70-95 CABLE PLUG 70-95MMBIRKETT 35MM STRAIGHT CABLE JOINT KITTAMLEX TS41P-3 41X41 PLAIN CHANNEL 3M LONG (L)3 M X (H)41 MM X (W)41 MCABLOFIL MRFAR225PG 225MM ADJUSTABLE RISER (L)554 MM X (W)225 MM X (D)WALTHER 110306 16A 2P+E 240V WALL SOCKET (H)120 MM X (W)60 MM X (D)75TAMLEX PMF75-FEC 75X25MM DEEP 90 FLAT ELBOW WITH COUPLER (W)75 MM X (DTAMLEX TGHN33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75WAGO 51005561 222-412 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)LEGRAND 37256 0 CABLE MANAGEMENT LED CARRIER SPRING TERMANALBIRKETT CABLE JOINTS TOR95 JOINT (L)575 MM X (DIA)45 (W)165TAMLEX TGHT33 75MM X TURNBUCKLE 45 GUSSET BEND - (H)75 MM (W)75TAMLEX BT/LB100 100MM FASTCONNECT L SHAPE SUPPORT BRACK (H)155 MM X (WENGEX ACCESSORIES 613001 IR6M4 6X4MM INS. TERM RING YELLOW PACK OF 100
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap