MECALINE 890205 TB34-8M-30F P34-8M-30MMTL-1615 TAPER LOCK TIMING PULLE
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB34-8M-30F
Rubix:254A9601
Manufacturer :890205
EAN:3660338427558

Product details : MECALINE 890205 TB34-8M-30F P34-8M-30MMTL-1615 TAPER LOCK TIMING PULLE
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB34-8M-30F (Taper Bored 1615)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 34 |
| Belt width | 30 mm |
| Taper bush | 1615 |
| Material | steel |
| Type | 3f |
| Pitch diameter | 86.58 mm |
| Outer diameter | 85.22 mm |
| Outside diameter incl. flanges | 91 mm |
| Total width | 38 mm |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- Usually arrives within 14 working days
