References
PCL (Pneumatic Components):AC71CM
Rubix:285522

Documents
Product details : PCL XF COUPLING MALE R1/4 INCH AC71CM
The XF Couplings offer excellent flow characteristics providing the workshop with increased airflow when required and enhanced tool efficiency. XF Couplings, commonly referred to as Euro couplings, are designed and manufactured in Sheffield by PCL.
Strengths
Offers enhanced tool efficiency
Steel construction with corrosive resistant finish for longer life
Steel shoulder prevents accidental disconnection
Steel construction with corrosive resistant finish for longer life
Steel shoulder prevents accidental disconnection
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | steel |
| Profile | xf-euro (euro adaptor profile / series 25) |
| Max. temperature | 100 °C |
| Weight | 0.098 kg |
| Max. service pressure | 35 bar |
Show UNSPSC/ECL@SS
£ 12.79 excl. VAT
/ Each
£ 15.35 incl. VAT
- In stock: Next day delivery
