PCL AIRFLOW COUPLING HOSE TAILPIECE 3/8 INCH (10MM) AC21T


Airflow Couplings

References
pcl (pneumatic components):AC21T
rubix:282258
brand logo
brand logo
Technical specifications
Connection 13/8
Materialhardened steel
See all Specifications

Product details : PCL AIRFLOW COUPLING HOSE TAILPIECE 3/8 INCH (10MM) AC21T


The Airflow Coupling is the original quick-release coupling with over 60 years of design enhancements; manufactured in the UK to the highest standards. The sleek silver Airflow Couplings are manufactured using hardened steel with a hard, corrosive and scratch-resistant finish, ensuring extra durability. Ideal for use in the engineering/workshop environment. PCL Airflow couplings are designed for FIXED applications.

Strengths

Compatible with the Standard Adapter range
Steel Construction - robust and hardwearing, ideal for use in the engineering/workshop environment
Positive locking mechanism

Technical specifications


Attributes
Connection 13/8
Materialhardened steel
Max. temperature100 °C
Min. temperature-40 °C
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
  • In stock: Next day delivery