PCL STANDARD ADAPTOR HOSE TAILPIECE 1/4 INCH (6.35MM) ACA1793
Standard Air Line Adapter
See technical informationSee documentsReferences
PCL (Pneumatic Components):ACA1793
Rubix:282285B

Documents
Product details : PCL STANDARD ADAPTOR HOSE TAILPIECE 1/4 INCH (6.35MM) ACA1793
The PCL Standard Air Line Adapter is suitable for most compressed air applications. Designed and manufactured alongside PCL couplings, this range of Standard Adapters has become the benchmark in the UK for quality and reliability. Designed for use with Airflow and Vertex Couplings.
Strengths
Used in most workshop/garage environments
Wide choice of thread and hose tail sizes
Used with Airflow, Vertex, Twin, non-corrodible and Safeflow Safety couplings
Case hardened for longer life
Wide choice of thread and hose tail sizes
Used with Airflow, Vertex, Twin, non-corrodible and Safeflow Safety couplings
Case hardened for longer life
Technical specifications
Attributes
| Connection 1 | 1/4 in |
|---|---|
| Material | steel |
| Profile | aca |
| Max. temperature | 100 °C |
| Weight | 0.018 kg |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 1.86 excl. VAT
/ Each
£ 2.23 incl. VAT
- In stock: Next day delivery
