References
PCL (Pneumatic Components):ACA2746
Rubix:282281

Product details : PCL ADAPTOR FEMALE 1/4IN ACA2746
Designed and manufactured alongside PCL couplings, this range of Standard Adaptors has become the benchmark in the UK for quality and reliability.
Technical specifications
Attributes
| Connection 1 | rp 1/4 |
|---|---|
| Material | steel |
| Profile | pcl standard (uk profile) |
| Max. temperature | 100 °C |
| Weight | 0.022 kg |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- In stock: Next day delivery
