References
Pepperl+Fuchs:NCB50FPA2P1V1
Rubix:233A1143

Product details : PEP NCB50FPA2P1V1 INDUCTIVE SENSOR 50MM SENSING PNP
50 mm flush
4-wire DC
4-wire DC
Technical specifications
Attributes
| Type | pnp |
|---|---|
| Min. tension | 10 V |
| Max. tension | 30 V |
| Material | pbt |
| Display | led |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
