References
Pepperl+Fuchs:NBB2-12GM50-A2-V1
Rubix:209A1860

Documents
Product details : PEPPERL&FU NBB2-12GM50-A2-V1 INDUCTIVE SENSOR
Strengths
•Extended operating voltage range
Flexible use with versatile mounting opportunities
Flexible use with versatile mounting opportunities
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Min. tension | 5 V |
| Max. tension | 36 V |
| Material | white bronze coated brass (housing);pbt (sensing face) |
| Display | annular led, yellow |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
| Series | nbb2 |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
£ 79.43 excl. VAT
/ Each
£ 95.32 incl. VAT
- Delivery usually within ( 7 ) days
