References
Pepperl+Fuchs:NBB4-12GM30-E2-V1
Rubix:202A3331

Documents
Product details : PEPPERL&FU SENSOR INDUCTIVE NBB4-12GM30-E2-V1
Strengths
•Extended operating voltage range
Flexible use with versatile mounting opportunities
Flexible use with versatile mounting opportunities
Technical specifications
Attributes
| Type | inductive sensor |
|---|---|
| Voltage | 36 V |
| Min. tension | 5 V |
| Max. tension | 36 V |
| Material | white bronze coated brass (housing);pbt (sensing face) |
| Display | multihole-led, yellow |
| Min. temperature | -40 °C |
| Max. temperature | 85 °C |
| Series | nbb4 |
| Size of thread | m12 x 1 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 2 ) days
