Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT VERSO MAGNET SET PACK OF 5 80501002
BOTT VERSO MAGNET SET PACK OF 5 80501002
perfo 5 piece magnet kit Ø 35mm
References
bott:
80501002
rubix:
2007956
Technical specifications
Type
Magnet Kit
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT VERSO MAGNET SET PACK OF 5 80501002
Magnet diameter 35mm. For document holding. Supplied as a kit of 5.Colour: Grey. WxD: 35x35mm
Technical specifications
Attributes
Type
Magnet Kit
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.30
excl. VAT
/
Each
£
12.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 41010199.16 2.0M CUBIO BENCH OH KIT 20-07
SPARTEX SSDINSERT70B 250MM DEPTH DRAWER INSERT OPTION B
SPARTEX SIALBFME18XX ALUMINUM BACK FRAMES TO SUIT 1800 BENCHALUMINUM
SPARTEX SC841260PLET CANTILEVER W/BENCH EXTENSION 840X1200X600 L/Grey
SPARTEX SSDINSERT29A 200MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT71B 100MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT61D 100MM DEPTH DRAWER INSERT OPTION D
SPARTEX SISINRL18LXX MODULAR BIN RAILS TO SUIT 1800MMBENCH SILVER
SPARTEX SSDINSERT59B 150MM DEPTH DRAWER INSERT OPTION B
SPARTEX SSDINSERT20C 125MM DEPTH DRAWER INSERT OPTION C
BOTT SAND PAPER HOLDER AND CUTTER
BOTT TUBULAR SPIGOT 16 X 150MM 14022024.16
SPARTEX SUCDISB6065RDISPOSAL WITH INTERNAL PLASTIC BIN-650D RED
BOTT RUBBISH SACK HOLDER & LID 14022036.16V
SPARTEX SC846060LLXX EXTENSION BENCH 840X900X600 L/Grey