BOTT SAND PAPER HOLDER AND CUTTER


perfo sand paper roll holder with tear-off plate WxDxH: 315x295x250mm RAL 7035

References
bott:14022040.16V
rubix:80060867
brand logo
brand logo
Technical specifications
TypeSand paper and tape holder
See all Specifications

Product details : BOTT SAND PAPER HOLDER AND CUTTER


perfo sand paper / tape roll holder with tear-off plate. Steel construction, two sections each with 16mm axle for maximum roll WxD(mm): 150x270. For use with perfo panels. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 315x295x250mm

Technical specifications


Attributes
TypeSand paper and tape holder
Height250 mm
Depth295 mm
Width315 mm
Show UNSPSC/ECL@SS
£ 55.98 excl. VAT
/ Each
£ 67.18 incl. VAT
  • Usually arrives within 14 working days