References
Bott:41010184.16
Rubix:214A8615

Product details : BOTT 41010184.16 1.5M CUBIO BENCH OH KIT 15-02
1350mm wide rear frame with overhead LED light, perfo panel, 350mm deep adjustable angle shelf and power rail with 3 x UK sockets and cable. Kit also includes a swivel arm & monitor bracket.
Technical specifications
Attributes
| Type | bench worktops, parts & accessories |
|---|---|
| Height | 1720 mm |
| Width | 1500 mm |
Show UNSPSC/ECL@SS
£ 1,214.75 excl. VAT
/ Each
£ 1,457.70 incl. VAT
- Delivery usually within ( 16 ) days