BOTT TOOLCLIP 50MM 14001098 PACK OF 5


perfo hook 50mm ø 6mm (pack of 5) WxDxH: 20x50x60mm zinc plated

References
bott:14001098
rubix:80051878
ean:4025002160756
brand logo
brand logo
Technical specifications
TypeHook
Clamping diameter50 mm
See all Specifications

Product details : BOTT TOOLCLIP 50MM 14001098 PACK OF 5


perfo hook 50mm ø 6mm. Steel construction with fast and secure perfolock clip on design, with safety end cap on prong. For use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 20x50x60mm

Technical specifications


Attributes
TypeHook
Clamping diameter50 mm
MaterialSheet Steel
Show UNSPSC/ECL@SS
£ 5.48 excl. VAT
/ Each
£ 6.58 incl. VAT
  • In stock: Next day delivery