perfo panel and hook kit with 2x 1.0M panels & 20 piece hook kit WxDxH: 1000x200x1000mm RAL 7035
Type | panel and hook kit |
---|---|
Length | 990 mm |
Height | 1000 mm |
Type | panel and hook kit |
---|---|
Length | 990 mm |
Height | 1000 mm |
Material | sheet steel |
Colour | grey |
Usually arrives within 14 working days