BOTT 14031422.19 PERFO PANEL SET AND 40 PIECE HOOK KIT
perfo panel and hook kit with 4x 1.0m panels & 40 piece hook kit WxDxH: 1000x200x2000mm RAL 7016
See technical informationSee documentsReferences
Bott:14031422.19
Rubix:214A6659


Documents
Product details : BOTT 14031422.19 PERFO PANEL SET AND 40 PIECE HOOK KIT
perfo panel and hook kit. Fully flanged and reinforced steel panel for wall mounting, punched with perfo hole pattern, consists of 4x 1.0M panels and 40 piece hook kit. Finished in durable powder coat paint in RAL 7016 anthracite grey. WxDxH: 1000x200x2000mm
Technical specifications
Attributes
| Type | panel and hook kit |
|---|---|
| Length | 990 mm |
| Height | 2000 mm |
| Material | sheet steel |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 256.84 excl. VAT
/ Each
£ 308.21 incl. VAT
- Delivery usually within ( 16 ) days