Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025148.24 1.0M VERTICAL LOUVRE PANEL
BOTT 14025148.24 1.0M VERTICAL LOUVRE PANEL
Louvre panel vertical WxDxH: 457x19x991mm RAL 3004
References
bott:
14025148.24
rubix:
214A6619
Technical specifications
Type
louvre panel
Length
457
mm
Height
991
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 14025148.24 1.0M VERTICAL LOUVRE PANEL
Louvre panel. Flanged steel panel for vertical wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 3004 crimson red. WxDxH: 457x19x991mm
Technical specifications
Attributes
Type
louvre panel
Length
457
mm
Height
991
mm
Material
sheet steel
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.82
excl. VAT
/
Each
£
36.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT STOR KIT 2 RED 14030172.16
BOTT 14025288.16V 1000 WIDE FLAT LOUVRE PANEL
BOTT 14030013.11 LOUVRE PANELS AND BIN KIT
BOTT 14030013.16 475X495 LIGHT GREY LVRE PANEL WITH 45 PCE BKIT
BOTT 14025137.19 0.5M HORIZONTAL LOUVRE PANEL
BOTT 14030015.19 457X990 ANTHRACITE LVRE PANEL WITH 60 PCE BKIT
BOTT 14025139.24 1.0M HORIZONTAL LOUVRE PANEL
BOTT 14030016.16 457X1486 LIGHT GREY LVRE PANEL WITH 54 PCE BKIT
BOTT 14031424.24 PERFO PANEL SET AND 60 PIECE HOOK KIT
BOTT 14030015.16 457X990 LIGHT GREY LVRE PANEL WITH 60 PCE BKIT
BOTT MINI KIT 3 YELLOW 14030166.16
BOTT STOR KIT 1 YELLOW 14030170.16
BOTT 14030016.24 457MM X 1486MM RED LVRE PANEL WITH 54 PCE BIN KIT
BOTT 14031421.16 PERFO PANEL SET AND 20 PIECE HOOK KIT
BOTT 14031422.19 PERFO PANEL SET AND 40 PIECE HOOK KIT