perfo panel and hook kit with 4x 1.0m panels & 40 piece hook kit WxDxH: 1000x200x2000mm RAL 3004
Type | Panel and Hook Kit |
---|---|
Length | 990 mm |
Height | 2000 mm |
Type | Panel and Hook Kit |
---|---|
Length | 990 mm |
Height | 2000 mm |
Material | Sheet Steel |
Colour | Red |
Usually arrives within 14 working days