perfo panel and hook kit with 4x 1.5m panels & 60 piece hook kit WxDxH: 1500x200x2000mm RAL 3004
Type | Panel and Hook Kit |
---|---|
Length | 1496 mm |
Height | 2000 mm |
Type | Panel and Hook Kit |
---|---|
Length | 1496 mm |
Height | 2000 mm |
Material | Sheet Steel |
Colour | Red |
Usually arrives within 14 working days