BOTT 16917160.24V 1250MM HIGH DOUBLE SIDED PERFO PANEL TROLLEY
perfo panel trolley double sided with 6 panels WxDxH: 1000x550x1250mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16917160.24V
Rubix:214A6685


Documents
Product details : BOTT 16917160.24V 1250MM HIGH DOUBLE SIDED PERFO PANEL TROLLEY
perfo panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1000x550x1250mm
Technical specifications
Attributes
| Type | panel trolley double sided |
|---|---|
| Height | 1250 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 363.84 excl. VAT
/ Each
£ 436.61 incl. VAT
- Delivery usually within ( 16 ) days