BOTT POWERTOOL HOLDERS 80MM PACK OF 5 14011020
perfo power tool holder 80 ø ø 6mm (pack of 5) WxDxH: 87x97x80mm zinc plated
See technical informationSee documentsReferences
Bott:14011020
Rubix:2000633
Documents
Product details : BOTT POWERTOOL HOLDERS 80MM PACK OF 5 14011020
perfo power tool holder 80 diameter. Steel construction with fast and secure perfolock clip on design, for use with perfo panels. Supplied as a kit of 5. Finish: Zinc plated. WxDxH: 87x97x80mm
Applications
Constructed from steel
Galvanized finish
Galvanized finish
Technical specifications
Attributes
| Type | bott powertool holders 80mm pack of 5 14011020 |
|---|
Show UNSPSC/ECL@SS
£ 14.53 excl. VAT
/ Each
£ 17.44 incl. VAT
- Delivery usually within ( 8 ) days

