BOTT 16928021.11 1000W OPEN TOP COMPUTER WORKSTATION
verso computer cupboard with 1 shelf, 1 sliding tray WxDxH: 1050x550x1130mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16928021.11
Rubix:80353702



Technical specifications
| Type | bott 16928021.11 1000w open top computer workstation |
|---|
Documents
Product details : BOTT 16928021.11 1000W OPEN TOP COMPUTER WORKSTATION
verso computer cupboard. For the safe storage of computer hardware, features a robust, fully welded steel housing with writing top section, lockable cupboard, and lockable slide out keyboard tray. double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x1130mm.
Applications
Constructed from steel
Powder coated finish
Powder coated finish
Technical specifications
Attributes
| Type | bott 16928021.11 1000w open top computer workstation |
|---|---|
| Height | 1130 mm |
| Width | 1050 mm |
Show UNSPSC/ECL@SS
£ 547.90 excl. VAT
/ Each
£ 657.48 incl. VAT
- Delivery usually within ( 16 ) days