PARWELD TIG GLOVE SIZE 10 1 PAIR


WELDING GLOVE P3835

References
parweld:P3835
rubix:2518223
brand logo
brand logo
Technical specifications
Size10
Main materialLeather
See all Specifications

Product details : PARWELD TIG GLOVE SIZE 10 1 PAIR


Gloves are premium quality welding gloves with finger sensitive properties designed for unprecedented comfort and performance. Manufactured from Goatskin with Cowhide cuff. Reinforced thumb and wrist patch ensure better fit and flexibility. Reinforced wrist patch gusseted fingers reduces abrasion and ensures dexterity. Glide patch eases movement and protects side of glove when dragging a welding gun. Fully lined with protective material ensuring mechanical protection.

Strengths

Extra-long cuff adds more safety
Completely unlined for heightened feel and dexterity

Technical specifications


Attributes
Size10
Main materialLeather
ColourWhite
Secondary colourBrown
MaterialGoat Skin with Cow Hide Cuff
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
  • In stock: Next day delivery