Conventional grinding wheel with vitrified bond Pferd Tools
Use | Stationary Machines;Bench Grinder;Deburring;Chamfering;Rounding;Sharpening;Work on Edges |
---|---|
Outer diameter | 150 mm |
Width | 25 mm |
Use | Stationary Machines;Bench Grinder;Deburring;Chamfering;Rounding;Sharpening;Work on Edges |
---|---|
Outer diameter | 150 mm |
Width | 25 mm |
Inner diameter | 32 mm |
Specification | CARBIDE Type Bench Grinding Wheels are Used on Hard Materials, Such as For Sharpening Tungsten Carbide Tools. |
Reaming | 32 mm |
Usually arrives within 14 working days