Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Grinding wheels
Conventional grinding wheel with vitrified bond
FLEXOVIT 66243538686 05 RECESS ONE SIDE TOOL ROOM-FLEXOVIT INDUSTRIAL
FLEXOVIT 66243538686 05 RECESS ONE SIDE TOOL ROOM-FLEXOVIT INDUSTRIAL
Recessed Wheel
References
flexovit:
66243538686
rubix:
399A7543
ean:
8711479196768
Technical specifications
Use
Grinding
Outer diameter
150
mm
Inner diameter
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FLEXOVIT 66243538686 05 RECESS ONE SIDE TOOL ROOM-FLEXOVIT INDUSTRIAL
Strengths
•Abrasive: High purity white aluminium oxide
Cool & Burn Free Cutting
Applications
Grinding All Kinds of Cutting Tools
Technical specifications
Attributes
Use
Grinding
Outer diameter
150
mm
Inner diameter
15
mm
Specification
WA100JVL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
158.65
excl. VAT
/
Each
£
190.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 39009723 BENCH WHEEL BW 125 X 20 X 32 MM CN 80 CARBIDE
PFERD 39009728 BENCH WHEEL BW 200 X 32 X 51 MM CN 80 CARBIDE
PFERD 39009730 BENCH WHEEL BW 300 X 40 X 76.2 MM CN 80 CARBIDE
PFERD 39008422 BENCH WHEEL BW 150 X 20 X 32 MM AN 24 UNIVERSAL
NORTON VITRIUM 3 150 X 20 X 31.75MM 38A60 KVS3 PACK OF 2 66253353966
NORTON 66253353966 PRECISION GRINDING WHEEL 150X20X31.75MM 38A601KVS3
PFERD 39008442 BENCH WHEEL BW 200 X 25 X 32 MM AW 60 HSS
PFERD 39008421 BENCH WHEEL BW 150 X 16 X 32 MM CN 120 CARBIDE
PFERD 39008458 BENCH WHEEL BW 200 X 30 X 32 MM CN 120 CARBIDE
PFERD 39008456 BENCH WHEEL BW 200 X 30 X 32 MM AN 24 UNIVERSAL
NORTON 69936623231 GRINDING WHEEL 180X13X31.75MM 3GS60 KVS
PFERD 39008423 BENCH WHEEL BW 150 X 20 X 32 MM AN 60 UNIVERSAL
PFERD 39008428 BENCH WHEEL BW 150 X 25 X 32 MM AW 60 HSS
PFERD 39009715 BENCH WHEEL BW 300 X 40 X 76.2 MM AN 36 UNIVERSAL
PFERD 39008427 BENCH WHEEL BW 150 X 25 X 32 MM AN 60 UNIVERSAL