Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD FKWRC1520/6 44131526 FELT POINT FK WRC 15 X 20 X 6 MM MEDIUM
PFERD FKWRC1520/6 44131526 FELT POINT FK WRC 15 X 20 X 6 MM MEDIUM
Felt on rod Pferd Tools
References
pferd tools:
44131526
rubix:
228A8457
ean:
4007220153895
Technical specifications
Diameter
15
mm
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD FKWRC1520/6 44131526 FELT POINT FK WRC 15 X 20 X 6 MM MEDIUM
The cylindrical shape with radius end WRC is mainly used for work on small, concave contours.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
15
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.89
excl. VAT
/
Each
£
5.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD FKSPK1520/6 44171526 FELT POINT FK SPK 15 X 20 X 6 MM MEDIUM
PFERD FK ZYA 1012/6 M 44111011 FELT POINT FK ZYA 10 X 12 X 6 MM MEDIUM
PFERD 44270222 MOUNTED CLOTH RING TR 22 X 10 X 2.35 MM BW
PFERD FK KEL 2030/6 M 44100192 FELT POINT FK KEL 20 X 30 X 6 MM MEDIUM
PFERD TR 2210/3 BW 44270227 MOUNTED CLOTH RING TR 22 X 10 X 3 MM BW
PFERD FK ZYA 1220/3 H 44100040 FELT POINT FK ZYA 12 X 20 X 3 MM HARD
PFERD 44101701 FELT POINT FK ZYA 20 X 25 X 6 MM MEDIUM ST-BO
PFERD FK SPK 0618/3 H 44100122 FELT POINT FK SPK 6 X 18 X 3 MM HARD
PFERD FK KEL 0610/3 M 47901130 FELT POINT FK KEL 6 X 10 X 3 MM MEDIUM
PFERD FKWKN2016/6 44152016 FELT POINT FK WKN 20 X 16 X 6 MM MEDIUM
PFERD FKZYA0810/3 44140810 FELT POINT FK ZYA 8 X 10 X 3 MM MEDIUM
PFERD 44100112 FELT POINT FK SPK 6 X 10 X 2.35 MM HARD
PFERD FKSPK1218/3 44141218 FELT POINT FK SPK 12 X 18 X 3 MM MEDIUM
PFERD FKKEL1520/6 44151521 FELT POINT FK KEL 15 X 20 X 6 MM MEDIUM
PFERD 47901129 FELT POINT FK SPK 30 X 35 X 6 MM MEDIUM