Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
Pencil grinding wheel Pferd Tools
References
pferd tools:
31107270
rubix:
228A8001
ean:
4007220094884
Technical specifications
Diameter
5
mm
Grain
100
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31107270 MOUNTED POINT ZY W153 5X10X3MM AR 100 O5V STEEL EDG
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
5
mm
Grain
100
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.08
excl. VAT
/
Each
£
2.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31704540 MOUNTED POINT KU 6 X 3 MM AWCO 80 J5V TOUGH
ROEBUCK GHW14603PKM MOUNTED POINT W146 MEDIUM
PFERD 32105274 MOUNTED POINT SP 8 X 16 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK GHA01006PKM MOUNTED POINT A1 MEDIUM
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
PFERD 32205743 MOUNTED POINT KE 20 X 20 X 6 MM ADW 30 L6B INOX
PFERD 32107340 MOUNTED POINT SP 13 X 20 X 6 MM AWCO 80 J5V TOUGH
ROEBUCK GHA15006PKM MOUNTED POINT A15 MEDIUM
ROEBUCK GHW22806PKM MOUNTED POINT W228 MEDIUM
PFERD 31109270 MOUNTED POINT ZY W163 6X13X6MM AR 100 O5V STEEL EDG
PFERD 31128253 MOUNTED POINT ZY 16 X 40 X 6 MM ADW 30 M5V STEEL
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
PFERD 31332742 MOUNTED POINT ZY W242 50 X 25 X 6 MM ADW 24 L6B INOX
PFERD 32106274 MOUNTED POINT SP 8 X 16 X 3 MM AR 46 O5V STEEL EDGE
PFERD 31116230 MOUNTED POINT ZY W176 10 X 13 X 3 MM AWCO 80 J5V TOUGH