Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
Pencil grinding wheel Pferd Tools
References
pferd tools:
31330408
rubix:
302A0364
ean:
4007220100080
Technical specifications
Diameter
40
mm
Grain
80
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
Technical specifications
Attributes
Diameter
40
mm
Grain
80
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31114278 MOUNTED POINT ZY 8 X 16 X 3 MM AR 80 O5V STEEL EDGE
PFERD 31138254 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 46 M5V STEEL
PFERD 32211743 MOUNTED POINT KE 25 X 45 X 6 MM ADW 30 L6B INOX
ROEBUCK MOUNTED POINT B123 MEDIUM
PFERD 31127273 MOUNTED POINT ZY 16 X 32 X 6 MM AR 30 O5V STEEL EDGE
PFERD 31138252 MOUNTED POINT ZY W238 40 X 40 X 6 MM ADW 24 M5V STEEL
PFERD 31113258 MOUNTED POINT ZY 8 X 16 X 6 MM ADW 80 M5V STEEL
PFERD 31105276 MOUNTED POINT ZY 4 X 8 X 3 MM AR 60 O5V STEEL EDGE
PFERD 32204276 MOUNTED POINT KE 16 X 16 X 6 MM AR 60 O5V STEEL EDGE
PFERD 31708613 MOUNTED POINT KU 20 X 6 MM AN 30 N5B INOX EDGE
PFERD 31114258 MOUNTED POINT ZY 8 X 16 X 3 MM ADW 80 M5V STEEL
PFERD 31121274 MOUNTED POINT ZY W185 13X13X6MM AR 46 O5V STEEL EDGE
Pencil grinding wheel Flexovit 07660738849
ROEBUCK GHA14006PKM MOUNTED POINT A14 MEDIUM
PFERD 32209614 MOUNTED POINT KE 10 X 25 X 6 MM AN 46 N5B INOX EDGE