Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31114130
rubix:
228A8029
ean:
4007220898475
Technical specifications
Diameter
8
mm
Grain
Other
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31114130 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 46 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
8
mm
Grain
Other
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GHW16403PKM MOUNTED POINT W164 MEDIUM
ROEBUCK GHW17503PKM MOUNTED POINT W175 MEDIUM
ROEBUCK GHA13006PKM MOUNTED POINT A13 MEDIUM
PFERD 32209278 MOUNTED POINT KE 10 X 25 X 6 MM AR 80 O5V STEEL EDGE
PFERD 32102620 MOUNTED POINT SP 4 X 8 X 3 MM AWCO 80 J5V TOUGH
PFERD 31104256 MOUNTED POINT ZY 4 X 8 X 6 MM ADW 60 M5V STEEL
PFERD 31126338 MOUNTED POINT ZY W195 16 X 20 X 6 MM AWCO 60 J5V TOUGH
PFERD 32901276 MOUNTED POINT TO 20 X 16 X 6 MM AR 60 O5V STEEL EDGE
NORTON 66243538896 52 MOUNTED POINT/WHEEL 86A-20X25-41A 46PV
ROEBUCK 868127 MOUNTED POINT KU-SPHERICAL P80 10 X 3 MM
PFERD 32201274 MOUNTED POINT KE 10 X 10 X 6 MM AR 46 O5V STEEL EDGE
ROEBUCK GHW22806PKM MOUNTED POINT W228 MEDIUM
PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
PFERD 31129273 MOUNTED POINT ZY W197 16X50X6MM AR 30 O5V STEEL EDGE
PFERD 31126276 MOUNTED POINT ZY W195 16X20X6MM AR 60 O5V STEEL EDGE