Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31340278
rubix:
228A8255
ean:
4007220100424
Technical specifications
Diameter
20
mm
Grain
80
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31340278 MOUNTED POINT ZY W201 20X6X3MM AR 80 O5V STEEL EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
20
mm
Grain
80
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.36
excl. VAT
/
Each
£
2.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31130256 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 60 M5V STEEL
PFERD 31109250 MOUNTED POINT ZY W163 6 X 13 X 6 MM ADW 100 M5V STEEL
PFERD 32114273 MOUNTED POINT SP 25 X 40 X 6 MM AR 30 O5V STEEL EDGE
PFERD 32206253 MOUNTED POINT KE 25 X 25 X 6 MM ADW 30 M5V STEEL
MASTER ABRASIVES MOUNTED POINTS A3 25 X 70 X 6MM 46G RUBY 01028160
PFERD 41289408 POLIFLEX MARBLING TOOL ZY 50 X 40 X M8 CN P80 PUR
PFERD 31708613 MOUNTED POINT KU 20 X 6 MM AN 30 N5B INOX EDGE
PFERD 31118254 MOUNTED POINT ZY W177 10 X 20 X 6 MM ADW 46 M5V STEEL
ROEBUCK GHA36006PKM MOUNTED POINT A36 MEDIUM
PFERD 31118274 MOUNTED POINT ZY W177 10X20X6MM AR 46 O5V STEEL EDGE
PFERD 31102250 MOUNTED POINT ZY W144 3 X 6 X 6 MM ADW 100 M5V STEEL
PFERD 31330252 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 24 M5V STEEL
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
PFERD 32203274 MOUNTED POINT KE 13 X 13 X 6 MM AR 46 O5V STEEL EDGE
PFERD 31110270 MOUNTED POINT ZY W163 6X13X3MM AR 100 O5V STEEL EDG