Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
Pencil grinding wheel Pferd Tools
References
pferd tools:
31328613
rubix:
228A8233
ean:
4007220099933
Technical specifications
Diameter
40
mm
Grain
30
Rod diameter
6
mm
Product details
Technical specifications
Product details : PFERD 31328613 MOUNTED POINT ZY W236 40X10X6MM AN 30 N5B INOX EDGE
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
Diameter
40
mm
Grain
30
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.25
excl. VAT
/
Each
£
3.90
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 32101270 MOUNTED POINT SP 3 X 6 X 6 MM AR 100 O5V STEEL EDG
ROEBUCK GHW16403PKM MOUNTED POINT W164 MEDIUM
PFERD 31107256 MOUNTED POINT ZY W153 5 X 10 X 3 MM ADW 60 M5V STEEL
PFERD 31131256 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 60 M5V STEEL
W145 MNTD PNT PINK MEDIUM
PFERD 31131330 MOUNTED POINT ZY W205 20 X 25 X 6 MM AWCO 30 J5V TOUGH
PFERD 32209254 MOUNTED POINT KE 10 X 25 X 6 MM ADW 46 M5V STEEL
PFERD 31151273 MOUNTED POINT ZY W221 25X40X6MM AR 30 O5V STEEL EDGE
PFERD 31407253 MOUNTED POINT WR 20 X 25 X 6 MM ADW 30 M5V STEEL
PFERD 32902273 MOUNTED POINT TO 25 X 20 X 6 MM AR 30 O5V STEEL EDGE
ROEBUCK GHA39006PKM MOUNTED POINT A39 MEDIUM
PFERD 31192340 MOUNTED POINT ZY 1.5 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
ROEBUCK GHB05303PKM MOUNTED POINT B53 MEDIUM
PFERD 32140230 MOUNTED POINT SP 5 X 10 X 3 MM AWCO 100 J5V TOUGH
PFERD 31710274 MOUNTED POINT KU 32 X 6 MM AR 46 O5V STEEL EDGE