Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Pencil grinding wheel
PFERD 31192340 MOUNTED POINT ZY 1.5 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
PFERD 31192340 MOUNTED POINT ZY 1.5 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
Pencil grinding wheel Pferd Tools
References
pferd tools:
31192340
rubix:
228A8179
ean:
4007220898390
Technical specifications
Diameter
1.5
mm
Grain
320
Rod diameter
3
mm
Product details
Technical specifications
Product details : PFERD 31192340 MOUNTED POINT ZY 1.5 X 8 X 3 MM 3 AWCO 320 J5V TOUGH
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
Technical specifications
Attributes
Diameter
1.5
mm
Grain
320
Rod diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.47
excl. VAT
/
Each
£
5.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 31125278 MOUNTED POINT ZY W187 13X25X6MM AR 80 O5V STEEL EDGE
PFERD 32109253 MOUNTED POINT SP 20 X 32 X 6 MM ADW 30 M5V STEEL
PFERD 32105278 MOUNTED POINT SP 8 X 16 X 6 MM AR 80 O5V STEEL EDGE
PFERD 31330408 MTD.POINT ZY 4020 6 CN 80 F10V ALU
PFERD 31704270 MOUNTED POINT KU 5 X 3 MM AR 100 O5V STEEL EDGE
ROEBUCK GHW22006PKM MOUNTED POINT W220 MEDIUM
PFERD 31319273 MOUNTED POINT ZY W202 20X10X6MM AR 30 O5V STEEL EDGE
PFERD 31114135 MOUNTED POINT ZY 8 X 16 X 3 MM AWCO 80 J5V TOUGH
PFERD 31375614 MOUNTED POINT ZY W235 40X6X6MM AN 46 N5B INOX EDGE
PFERD 31112278 MOUNTED POINT ZY W169 8X10X3MM AR 80 O5V STEEL EDGE
ROEBUCK 868129 MOUNTED POINT KU-SPHERICAL P30 16 X 6 MM
PFERD 31321254 MOUNTED POINT ZY W216 25 X 6 X 6 MM ADW 46 M5V STEEL
PFERD 31408253 MOUNTED POINT WR 25 X 32 X 6 MM ADW 30 L6B INOX
PFERD 32105335 MOUNTED POINT SP 8 X 16 X 3 MM AWCO 46 J5V TOUGH
PFERD 31130256 MOUNTED POINT ZY W204 20 X 20 X 6 MM ADW 60 M5V STEEL