Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302107 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P120
PFERD 42302107 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P120
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302107
rubix:
228A7795
Technical specifications
Reaming diameter
10
mm
Grain
120
Product details
Technical specifications
Product details : PFERD 42302107 POLICAP ABRASIVE CAP PC WRC 10 X 15MM CO-COOL P120
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
10
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.02
excl. VAT
/
Each
£
1.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42302132 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 150
PFERD 42302052 POLICAP ABRASIVE CAP PC WRC 5 X 11MM A 150
PFERD PC 07 A A 60 42301071 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 60
PFERD 42306216 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P80
PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
PFERD 42306165 POLICAP ABRASIVE CAP PC KEL 16X 32 MM SIC-COOL P150
PFERD PC 16 A A 60 42301161 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 60
PFERD 42306161 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM A 60
PFERD 42306214 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM SIC-COOL P80
PFERD 42306113 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM A 280
PFERD 42306211 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 60
PFERD 42303073 POLICAP ABRASIVE CAP PC WKG 7 X 13MM A 280
PFERD 42306167 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM CO-COOL P120
PFERD 42303052 POLICAP ABRASIVE CAP PC WKG 5 X 11MM A 150
PFERD 42301073 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 280