PFERD PC 07 A A 60 42301071 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 60


POLICAP® PC 1626 G A 60 abrasive caps

References
pferd tools:42301071
rubix:228A7748
ean:4007220150818
PFERD POLICAP® abrasive cap PC 0712 A A 60
brand logo
brand logo
brand logo
Technical specifications
Reaming diameter7 mm
Grain60

Product details : PFERD PC 07 A A 60 42301071 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 60


POLICAP abrasive caps in cylindrical shape ZYA (previously shape A).
•Priced per piece, order quantity 50 pieces

Strengths

Unsealed POLICAPR abrasive caps and sleeves can be used throughout the tool surface when sanding. The fitting accuracy ensures the maintenance of the abrasive caps and sleeves during the work. The specificity of the manufacturing process ensures the constancy of the shape and the excellence of the sanding. Easy to set up.

Applications

Sanding in the manufacturing of tools and moulds. Surface machining and difficult to access bores.
brand logo
brand logo

Technical specifications


Attributes
Reaming diameter7 mm
Grain60
Show UNSPSC/ECL@SS
£ 0.77 excl. VAT
/ Each
£ 0.92 incl. VAT
  • Usually arrives within 14 working days