Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302105 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P150
PFERD 42302105 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P150
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302105
rubix:
228A7785
ean:
4007220953761
Technical specifications
Reaming diameter
10
mm
Grain
150
Product details
Technical specifications
Product details : PFERD 42302105 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P150
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
10
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.95
excl. VAT
/
Each
£
1.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD PC 13 G A 60 42303131 POLICAP ABRASIVE CAP PC WKG 13 X 17MM A 60
PFERD 42302165 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P150
PFERD 42306057 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM CO-COOL P120
PFERD 42302075 POLICAP ABRASIVE CAP PC WRC 7 X 13MM SIC-COOL P150
PFERD 42302163 POLICAP ABRASIVE CAP PC WRC 16 X 26MM A 280
PFERD 42302103 POLICAP ABRASIVE CAP PC WRC 10 X 15MM A 280
PFERD 42302132 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 150
PFERD 42306216 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM CO-COOL P80
PFERD PC 05 A A 80 42301051 POLICAP ABRASIVE CAP PC ZYA 5 X 10MM A 80
PFERD PC 07 A A 60 42301071 POLICAP ABRASIVE CAP PC ZYA 7 X 12MM A 60
PFERD 42306114 POLICAP ABRASIVE CAP PC KEL 11 X 25 MM SIC-COOL P80
PFERD 42302052 POLICAP ABRASIVE CAP PC WRC 5 X 11MM A 150
PFERD 42302164 POLICAP ABRASIVE CAP PC WRC 16 X 26MM SIC-COOL P80
PFERD PCT 1015 C/3 42150110 POLICAP HOLDER PCT WRC 10 X 15 X 3MM
PFERD 42306212 POLICAP ABRASIVE CAP PC KEL 21 X 40 MM A 150