Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Caps
Cap for sleeve and accessory for caps
PFERD 42302136 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P80
PFERD 42302136 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P80
Cap for sleeve and accessory for caps Pferd Tools
References
pferd tools:
42302136
rubix:
228A7796
ean:
4007220954058
Technical specifications
Reaming diameter
13
mm
Grain
80
Product details
Technical specifications
Product details : PFERD 42302136 POLICAP ABRASIVE CAP PC WRC 13 X 17MM CO-COOL P80
POLICAP abrasive caps in cylindrical shape with radius end WRC (previously shape C).
•Priced per piece, order quantity 50 pieces
Technical specifications
Attributes
Reaming diameter
13
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.16
excl. VAT
/
Each
£
1.39
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 42302132 POLICAP ABRASIVE CAP PC WRC 13 X 17MM A 150
PFERD 42302074 POLICAP ABRASIVE CAP PC WRC 7 X 13MM SIC-COOL P80
PFERD 42302056 POLICAP ABRASIVE CAP PC WRC 5 X 11MM CO-COOL P80
PFERD 42306054 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM SIC-COOL P80
PFERD 42303162 POLICAP ABRASIVE CAP PC WKG 16 X 26M A 150
PFERD PC 16 A A 60 42301161 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 60
PFERD PC 05 L A 80 42306051 POLICAP ABRASIVE CAP PC KEL 5 X 15 MM A 80
PFERD 42306166 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM CO-COOL P80
PFERD 42302167 POLICAP ABRASIVE CAP PC WRC 16 X 26MM CO-COOL P120
PFERD 42302105 POLICAP ABRASIVE CAP PC WRC 10 X 15MM SIC-COOL P150
PFERD 42303133 POLICAP ABRASIVE CAP PC WKG 13 X 17MM A 280
PFERD 42302055 POLICAP ABRASIVE CAP PC WRC 5 X 11MM SIC-COOL
PFERD PC 13 A A 60 42301131 POLICAP ABRASIVE CAP PC ZYA 13 X 17MM A 60
PFERD 42301163 POLICAP ABRASIVE CAP PC ZYA 16 X 26MM A 280
PFERD 42306164 POLICAP ABRASIVE CAP PC KEL 16 X 32 MM SIC-COOL P80