Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41219608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80
PFERD 41219608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80
Polishing wheel on rod Pferd Tools
References
pferd tools:
41219608
rubix:
228A8723
ean:
4007220297780
Technical specifications
Grain
80
Wheel diameter
10
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41219608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
80
Wheel diameter
10
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.79
excl. VAT
/
Each
£
9.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41273112 PF GRINDING POINT ZY 20 X 12 X 6 MM AR P120
PFERD 41282112 PF GRINDING POINT ZY 40 X 25 X 8 MM AR P120
PFERD 41219212 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P120
PFERD 41210112 PF GRINDING POINT ZY 10 X 10 X 6 MM AR P120
PFERD 41247608 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P80
PFERD 41207512 PF GRINDING POINT ZY 10 X 10 X 3 MM ANCN P120
PFERD 41291315 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P150 PUR-MH
PFERD 41310612 POLOFLEX FINE GRINDING POINT 10 X 20 X 3 MM P120
PFERD 41291115 PF GRINDING POINT ZY 8 X 12 X 3 MM CN P150 PUR-MH
PFERD 41219220 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P220
PFERD 41750608 POLOFLEX FINE GRINDING POINT 25 X 70 X 6 MM P80
PFERD 41201212 POLOFLEX FINE GRINDING POINT 8 X 8 X 3 MM P120
PFERD 41249504 PF GRINDING POINT ZY 25 X 25 X 6 MM ANCN P46
PFERD 41213112 PF GRINDING POINT ZY10 X 15 X 3 MM AR P120
PFERD 41216120 PF GRINDING POINT ZY 10 X 15 X 6 MM AR P220