Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing wheel on rod
PFERD 41219220 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P220
PFERD 41219220 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P220
Polishing wheel on rod Pferd Tools
References
pferd tools:
41219220
rubix:
228A8700
ean:
4007220145159
Technical specifications
Grain
220
Wheel diameter
10
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 41219220 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P220
Fine grinding points in cylindrical shape, for fine grinding of small surfaces.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Grain
220
Wheel diameter
10
mm
Width
25
mm
Rod diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.17
excl. VAT
/
Each
£
5.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD 41291322 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P220 PUR-MH
PFERD 41207512 PF GRINDING POINT ZY 10 X 10 X 3 MM ANCN P120
PFERD 41241612 POLOFLEX FINE GRINDING POINT 16 X 32 X 6 MM P120
PFERD 41273112 PF GRINDING POINT ZY 20 X 12 X 6 MM AR P120
PFERD 41291208 PF GRINDING POINT ZY 10 X 25 X 6 MM CN P80 PUR-W
PFERD 41237120 PF GRINDING POINT ZY 15 X 25 X 6 MM AR P220
PFERD 41207220 POLOFLEX FINE GRINDING POINT 10 X 10 X 3 MM P220
PFERD 41225112 PF GRINDING POINT ZY 12 X 12 X 6 MM AR P120
PFERD 41231212 POLOFLEX FINE GRINDING POINT 12 X 20 X 6 MM P120
PFERD 41250612 POLOFLEX FINE GRINDING POINT 25 X 32 X 6 MM P120
PFERD 41320608 POLOFLEX FINE GRINDING POINT 20 X 32 X 6 MM P80
3M 7100101327 SCOTCH-BRITE DISC MANDREL 990M 6MM YELLOW (PK5)
PFERD PFKU30/6AR120GR 41452112 PF GRINDING POINT KU 30 X 6 MM AR P120
PFERD41030016 POLIFLEX TEXTURING ROLLER SC 100 X 100 X 19MM
PFERD 41219608 POLOFLEX FINE GRINDING POINT 10 X 25 X 6 MM P80