Filter Options
CATEGORIES
  • Machining, Cutting & Drilling (1311)
  • Maintenance & Repairs (60)
  • Tools & Metrology (28)
  • Equipment (4)
  • 1Brand

    1,295 Product(s) with 1,403 variant(s):

    Relevance
    • pferd:65504010
    • rubix:228A7519
    • ean:4007220165645
    • Diameter
      40 mm
    • Thickness
      1.1 mm
    • Shape
      41
    £ 2.07 excl. VAT
    / Each
    • In stock: Next day delivery

    • pferd:43305004
    • rubix:228A7561
    • ean:4007220598016
    • Wire
      STAINLESS STEEL
    • Brush diameter
      65 mm
    • Use
      Materials that can be machined: Aluminium/Other non-ferrous metals/Refractory materials/Cobalt-based alloys/Non-ferrous hard metal/Bronze/Stainless Steel/Cast iron/Wood/Thermosets/Thermoplastics/Steels, moulded steel
    £ 24.74 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43317011
    • rubix:206A4393
    • ean:4007220593455
    • Type
      POS KBG 12515/M14 CT ST 0,50
    £ 28.21 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43207005
    • rubix:228A7602
    • ean:4007220531051
    • Wire
      Steel
    • Brush diameter
      19 mm
    • Rod diameter
      6 mm
    £ 16.54 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43209711
    • rubix:228A7609
    • ean:4007220004524
    • Wire
      Steel
    • Brush diameter
      40 mm
    • Use
      Tool Drive with a Minimum Output of 300 Watts
    £ 8.65 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:33401010
    • rubix:2587332
    • ean:4007220505687
    • Grain
      Other
    • Shape
      square
    £ 12.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43210001
    • rubix:228A7610
    • ean:4007220153345
    • Wire
      In steel
    • Brush diameter
      50 mm
    • Use
      Materials that can be machined: Cast iron products/Wood/Steel, Moulded Steel
    £ 7.71 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:21101726
    • rubix:212A1549
    • ean:4007220045541
    • Tail diameter
      6 mm
    • Shape of head
      Cylindrical ZYA
    • Total length
      0 mm
    £ 25.16 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43203003
    • rubix:228A7587
    • ean:4007220153260
    • Wire
      Stainless Steel
    • Brush diameter
      15 mm
    • Rod diameter
      6 mm
    £ 6.23 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43468905
    • rubix:228A7558
    • ean:4007220721742
    • Wire
      STAINLESS STEEL
    • Brush diameter
      60 mm
    • Use
      Materials that can be machined: Aluminium/Other non-ferrous metals/Refractory materials/Cobalt-based alloys/Non-ferrous hard metal/Bronze/Stainless Steel/Cast iron/Wood/Thermosets/Thermoplastics/Steels, moulded steel
    £ 13.78 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:67784185
    • rubix:80876560
    • ean:4007220167946
    • Diameter
      180 mm
    • Reaming diameter
      22.23 mm
    • Grain
      40
    £ 11.14 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:31131256
    • rubix:228A8112
    • ean:4007220097007
    • Diameter
      20 mm
    • Grain
      60
    • Shape
      ZY
    £ 2.70 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:31406274
    • rubix:228A8273
    • ean:4007220100905
    • Diameter
      13 mm
    • Grain
      Other
    • Shape
      WR
    £ 2.80 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:42102000
    • rubix:80073579
    • ean:4007220146781
    • Type
      Cylindrical
    £ 17.97 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43469003
    • rubix:228A7559
    • ean:4007220220856
    • Wire
      STAINLESS STEEL
    • Brush diameter
      75 mm
    • Use
      Materials that can be machined: Aluminium/Other non-ferrous metals/Refractory materials/Cobalt-based alloys/Non-ferrous hard metal/Bronze/Stainless Steel/Cast iron/Wood/Thermosets/Thermoplastics/Steels, moulded steel
    £ 25.48 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:43679103
    • rubix:2587375
    • ean:4007220660751
    • Length
      170 mm
    • Material
      Stainless steel
    £ 9.24 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:65305100
    • rubix:212A2462
    • ean:4007220165485
    • Shape
      Round
    • Exterior diameter
      50 mm
    • Width
      10.5 mm
    £ 9.98 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:31109276
    • rubix:228A8006
    • ean:4007220095058
    • Diameter
      6 mm
    • Grain
      60
    • Shape
      ZY
    £ 2.20 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:31131253
    • rubix:228A8111
    • ean:4007220096994
    • Diameter
      20 mm
    • Grain
      30
    • Shape
      ZY
    £ 2.70 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:31330274
    • rubix:228A8242
    • ean:4007220100059
    • Diameter
      40 mm
    • Grain
      Other
    • Shape
      ZY
    £ 3.48 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:31706274
    • rubix:228A8297
    • ean:4007220101216
    • Diameter
      13 mm
    • Grain
      Other
    • Shape
      KU
    £ 2.60 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:32202274
    • rubix:228A8369
    • ean:4007220102404
    • Diameter
      10 mm
    • Grain
      Other
    • Shape
      KE
    £ 2.27 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:33510000
    • rubix:228A7542
    • ean:4007220219119
    • Tail diameter
      6 mm
    £ 13.12 excl. VAT
    / Each
    • Delivery within 10-15 business days

    • pferd:42302052
    • rubix:228A7764
    • ean:4007220150948
    • Reaming diameter
      5 mm
    • Grain
      150
    £ 0.68 excl. VAT
    / Each
    • Delivery within 10-15 business days

    24 items of 1295