PBU 1516/6 INOX 0,35 Flat brushes on rod, not twisted
Wire | Stainless Steel |
---|---|
Brush diameter | 15 mm |
Rod diameter | 6 mm |
Wire | Stainless Steel |
---|---|
Brush diameter | 15 mm |
Rod diameter | 6 mm |
Use | Materials that can be machined: Aluminum/Other non-ferrous metals/Refractory materials/Cobalt-based alloys/Nickel-based alloys (e.g. Inconel and Hastelloy)/Nickel or titanium-based super alloys/Hard non-ferrous metal/Bronze/Titanium/Titanium alloys/Soft titanium alloys (tensile strength 500 N/mm²)/Soft non-ferrous metal/Stainless steel (INOX) |
Wire diameter | 0.35 mm |
Max speed | 18000 rpm |
Height of padding | 22 mm |
Length | 65 mm |
Usually arrives within 14 working days