PFERD 32202274 MOUNTED POINT KE 10 X 10 X 3 MM AR 46 O5V STEEL EDGE


Mounted grinding wheels KE 1010 3 AR 46 O 5 V

References
pferd tools:32202274
rubix:228A8369
ean:4007220102404
PFERD Mounted point KE 1010 3 AR 46 O 5 V
brand logo
Technical specifications
Diameter10 mm
Grainother
Rod diameter3 mm

Product details : PFERD 32202274 MOUNTED POINT KE 10 X 10 X 3 MM AR 46 O5V STEEL EDGE


The conical shape with radius end KE is designed for a comfortable working position when smoothing out a ridge on a surface.
•Priced per piece, order quantity 10 pieces

Technical specifications


Attributes
Diameter10 mm
Grainother
Rod diameter3 mm
Show UNSPSC/ECL@SS
£ 2.38 excl. VAT
/ Each
£ 2.86 incl. VAT
  • Usually arrives within 14 working days