Shank-mounted wire cup brush, twist knotted PBG 1919/6 ST 0.50
Wire | Steel |
---|---|
Brush diameter | 19 mm |
Rod diameter | 6 mm |
Wire | Steel |
---|---|
Brush diameter | 19 mm |
Rod diameter | 6 mm |
Use | Machinable materials: Cast iron/Wood/Thermosets/Elastomers/Thermoplastics/Steel, cast steel |
Wire diameter | 0.5 mm |
Max speed | 20000 rpm |
Height of padding | 28 mm |
Length | 68 mm |
Usually arrives within 14 working days