PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL


Grinding wheels on rod ZY 3208 6 ADW 60 M 5 V

References
pferd tools:31131253
rubix:228A8111
ean:4007220096994
PFERD Mounted point ZY 2025 6 ADW 30 M 5 V
brand logo
brand logo
brand logo
Technical specifications
Diameter20 mm
Grain30
Rod diameter6 mm
See all Specifications

Product details : PFERD 31131253 MOUNTED POINT ZY W205 20 X 25 X 6 MM ADW 30 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.
brand logo
brand logo

Technical specifications


Attributes
Diameter20 mm
Grain30
Rod diameter6 mm
Length25 mm
Show UNSPSC/ECL@SS
£ 2.82 excl. VAT
/ Each
£ 3.38 incl. VAT
  • Usually arrives within 14 working days