PFERD 65305100 RING W ER 50-10 SG STEEL+INOX+CAST6
Snagging Wheel
See technical informationSee documentsReferences
Pferd Tools:65305100
Rubix:212A2462
EAN:4007220165485
Documents
Product details : PFERD 65305100 RING W ER 50-10 SG STEEL+INOX+CAST6
Snagging wheel with high grinding performance and long tool life for work in hard-to-reach areas.
•Priced per piece, order quantity 20 pieces
•Priced per piece, order quantity 20 pieces
Applications
Grouting; Deburring; Chamfering; Work on Edges; Weld Dressing
Technical specifications
Attributes
| Outer diameter | 50 mm |
|---|---|
| Width | 10.5 mm |
| Inner diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 6.98 excl. VAT
/ Each
£ 8.38 incl. VAT
- Usually arrives within 14 working days



