PFERD 42102000 SPIRABAND HOLDERS GK1020/6


Abrasive sleeve holders GK 1020/6

References
pferd tools:42102000
rubix:80073579
ean:4007220146781
PFERD Rubber drum holder GK 1020/6
brand logo
Technical specifications
TypeCylindrical
See all Specifications

Product details : PFERD 42102000 SPIRABAND HOLDERS GK1020/6


The abrasive sleeve holders identified by H have a higher hardness allowing a stronger grinding pressure. They are less elastic and are remarkably suitable for grinding edges. Standard performance of abrasive sleeve holders = hardness approx. 6570 Shore A special performance of abrasive sleeve holders H = hardness approx. 80 Shore A

Strengths

The grooves allow the extension of the support and the sleeve is perfectly held in place during the work. Quick attachment and removal of the sleeve. The extreme precision of the overlay ensures the correct positioning of the abrasive sleeve on the sleeve holder during the work.

Technical specifications


Attributes
TypeCylindrical
Rod diameter6 mm
Width20 mm
Show UNSPSC/ECL@SS
£ 18.68 excl. VAT
/ Each
£ 22.42 incl. VAT
  • Usually arrives within 14 working days