POS TBU 60/M14 stainless steel 0.30 threaded cup brushes, not twist-knotted
Wire | stainless steel |
---|---|
Brush diameter | 60 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Wire | stainless steel |
---|---|
Brush diameter | 60 mm |
Use | materials that can be machined: aluminium/other non-ferrous metals/refractory materials/cobalt-based alloys/non-ferrous hard metal/bronze/stainless steel/cast iron/wood/thermosets/thermoplastics/steels, moulded steel |
Wire diameter | 0.3 mm |
Max speed | 12500 rpm |
Threading diameter | 14 mm |
Usually arrives within 14 working days