PFERD 167946 POLIFAN SG PWR STEELOX DISC STL & INOX 180 X 22,23MM Z40

POLIFAN® PFC 125 Z 40 SG-POWER/22,23 surface blade discs

See technical information

References

Pferd Tools:PFC 180 Z 40 SG POWER STEELOX
Rubix:80876560
Manufacturer :67784185
EAN:4007220167946
PFERD POLIFAN® flap disc PFC 180 Z 40 SG POWER/22,23

Technical specifications

Diameter180 mm
Reaming diameter22.23 mm
See all Specifications

Product details : PFERD 167946 POLIFAN SG PWR STEELOX DISC STL & INOX 180 X 22,23MM Z40


The corundum zirconien, a highly efficient abrasive, delivers the best performance on powerful angle grinders with high pressing pressure. Abrasive: corundum zirconien Z particle size: 40, 60, 80, 120 high quality tool with aggressive material removal performance and very good lifespan. For cost-effective use in the most demanding grinding applications.

Strengths

Power to remove aggressive material and good lifespan.

Applications

Steel, stainless steel (INOX). High quality tool for the most demanding grinding applications while ensuring economical use. Welding cords machining, chamfering, grinding of steel surface.

Technical specifications


Attributes
Diameter180 mm
Reaming diameter22.23 mm
Type of abrasivealuminium zirconia
Applicationmachining welding seams, chamfering, steel surface grinding
Shapepfc
Grain40
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
  • Usually arrives within 14 working days