PFERD 43210001 CRIMPED WIRE CUP BRUSH50 X 10 X 6 MM STEEL 0.30
SHANK MOUNTED CUP BRUSHES
See technical informationReferences
Pferd Tools:TBU 5010/6 ST 0,30
Rubix:228A7610
Manufacturer :43210001
EAN:4007220153345





Technical specifications
| Wire | in steel |
|---|---|
| Brush diameter | 50 mm |
| Use | materials that can be machined: cast iron products/wood/steel, moulded steel |
Product details : PFERD 43210001 CRIMPED WIRE CUP BRUSH50 X 10 X 6 MM STEEL 0.30
Universally suitable for cleaning, derusting and smoothing, as well as removal of corrosion and paint.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Particularly suitable for brushing on large, flat and easily accessible surfaces due to face-down use with the entire brush face applied to the workpiece.
• Highly flexible, enabling optimal adjustment to the workpiece contour.
Technical specifications
Attributes
| Wire | in steel |
|---|---|
| Brush diameter | 50 mm |
| Use | materials that can be machined: cast iron products/wood/steel, moulded steel |
| Wire diameter | 0.3 mm |
| Max speed | 10500 rpm |
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
- Usually arrives within 14 working days